Flextur 22″ Swing Arm, 21"W x 2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 22" Swing Arm brings the tools you use most within arm's reach. Built from durable steel and designed to mount on any Flextur 14-gauge metal pegboard or tool board, this swing arm features a 22" reach with a 16" wide x 12.5" high mounting plate.
Perfect for holding tool holders, bins, or accessories, the swing arm pivots easily, allowing you to position items exactly where you need them-and move them out of the way when you don't. It helps maximize space and efficiency in manufacturing, assembly, or repair environments. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish
Perfect for holding tool holders, bins, or accessories, the swing arm pivots easily, allowing you to position items exactly where you need them-and move them out of the way when you don't. It helps maximize space and efficiency in manufacturing, assembly, or repair environments. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 1-1/4 in |
| Height | 2 in |
| Weight Capacity | 50 lbs |
| Weight | 14 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73528890 |
| Brand | Flextur |
Warranty
| Warranty | 1 |