Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233068

MPN #: 71500001

Flextur™ 2 Panel Mobile Tool Board with 41 Piece Accessory Kit, 35"W x 78"H

Product Description
Flextur™ 2-Panel Mobile Tool Board with 41 Piece Accessory Kit features 3" swivel locking casters, 900lb capacity, and two 14-gauge panels - one on the front and one on the back. This sturdy matte black powder coated Mobile Tool Board keeps all tools within reach while allowing for easy mobility.

In addition, you get a Flextur™ Mobile Tool Board 41-piece Accessory Kit. This extensive 41-Piece Accessory Kit has all of the accessories you'll need to efficiently use your mobile tool board. Recommended for 2-Panel Mobile Tool Board solutions. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.

2-Panel Mobile Tool Board Includes:
  • Base Kit (1)
  • 73" Vertical Posts (2)
  • 36"H x 32"W 14-gauge steel Flextur™
  • Metal Tool Board (2)
41 Piece Mobile Tool Board Accessory Kit Includes:
  • 3" Standard Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 4" Tool Cradle Hook (10pk)
  • 3" x 5" Bin (2pk)
  • 4" x 8" Bin (2pk)
  • 2.75" Spray Can Holder (2pk)
  • 30" x 15" Shelf (2pk)
  • 12" Magnetic Strip
  • Screw Driver Rack
  • 22" Swing Arm


PRICE
$2,519.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth32 in
Height78 in
Weight Capacity900 lbs
Weight162 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number71500001
BrandFlextur

Warranty

Warranty1