Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3161209

MPN #: 22000-USH

VizCon 22000 Series TrafFix Sign Stand with Step-N-Drop Legs & Universal Sign Holder, Black/Orange

Product Description
The TrafFix® sign stand is designed with telescoping legs which create a wider stance for added stability in high wind situations. Just pull the legs out when needed, and return legs back to original position for storage. The stand can also be adjusted to 3 height levels, depending on your particular situation. Each leg can also be independently adjusted for greater stability on uneven terrain. All TrafFix® sign stand models are available with a 10" height extender and a Universal Sign Holder. The 10" height extender adapts to the stand for added height, or where maximum sign height is required without raising the legs; while the Universal Sign Holder allows the TrafFix® sign stand to accommodate any manufacturer's roll-up signs.

TrafFix® sign stand's tip resistant design effectively spills wind and holds a 36" x 36" or 48" x 48" roll-up sign securely without heavy springs or a bulky mast. All parts of the TrafFix® Sign Stand can be easily replaced and a complete parts list is included with each stand. Each and every TrafFix® Sign Stand is designed with unique Step-N-Drop Legs, this highly advanced feature enables you to quickly set-up the stand without having to bend over or stoop down. Simply place your foot on the release lever, step down and two legs will drop into position. Repeat the process for the remaining two legs and you are ready for the sign.

Features:
  • TrafFix® Sign Stand is compact, easy to carry and stores in small areas
  • A two position leg adjustment allows all four legs to be individually adjusted for uneven terrain
  • Color: Black/Orange
  • Material: Recycled Rubber, Steel, Galvanized Steel
  • Roll-Up Min: 12"
  • Roll-Up Max: 19"


PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height26-1/2
Weight24 lbs
Size8

Product Details

TypeSign Stand
ColorOrange
WheelsNo
Country of OriginUSA
MaterialGalvanized Steel, Rubber
DescriptionSign Stand with Step-N-Drop Legs & Universal Sign Holder
Package Quantity1
Manufacturers Part Number22000-USH
BrandVizcon Traffix Devices