Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB1627273

MPN #: 4231

USG 4231 Olympia™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/Pack

Product Description
USG Olympia™ClimaPlus™#4231, 2'x2'x5/8", Fineline Edge with Bevel

Olympia ClimaPlus ceiling tile features a non-directional pattern which reduces installation time and waste.This is an economical, finely-textured panel.This product features an excellent light reflective finish that reduces light fixtures and energy use.USG Olympia™ ClimaPlus™ ceiling tile is a USDA Certified Biobased Product.This product features the ClimaPlus™ 30-year lifetime system warranty against visible sag, mold, and mildew.
  • Water Felted Mineral Wool material
  • Easily installed in a suspended grid panel
  • Non-directional pattern offers fast, efficient installation
  • Class A fire rating
  • Noise reduction coefficient of .50
  • Low VOC Emissions
  • Easily maintained with a soft brush or vacuum
  • For use with 9/16" wide grid
  • 16/Case
PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Weight4 lbs
Thickness5/8 in

Product Details

NRC0.50
CAC35
ColorWhite
Percent Recycled Content44.9
PatternNon-directional
Edge TypeFLB (Fineline Edge with Bevel)
Light Reflection0.86
MaterialMineral Fiber
Package Quantity16
Manufacturers Part Number4231
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems