Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2951630

MPN #: 00-851800-00666

Allpoints 221093 Kason 10172000006 Latch With Strike

Product Description
  • Magnetic Latch
  • Straight Handle No Lock
  • Length 10-1/2"
  • Width 1"
  • Inside Screw Centers 4-5/8"
  • Outside Screw Centers 5-1/4"
  • For Series: 2824, 9175, 172
PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-851800-00666
TypeHardware
BrandHobart