Slotted Hook Hangers, 24 Pack, Charcoal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Slotted plastic anti-theft design hangers 24pk
PRICE
$179.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 3/4 in |
| Height | 8-7/8 in |
Product Details
| Style | Hangers - Plastic |
| Type | Hanger |
| Material | Plastic |
| Package Quantity | 24 |
| Description | Slotted Hook Hangers |
| Color | Gray |
| Manufacturers Part Number | MG17PM-24CG |
| Brand | Magnuson Group |
| Hook Type | Standard Open Hook |