Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212495

MPN #: 7000005986

3M™ Scotch® 2228 Rubber Mastic Tape, 2"W x 10'L, Black - Pkg Qty 10

Product Description
Scotch® Rubber Mastic Tape 2228 is a 65-mil thick, premium grade, highly conformable self-fusing rubber electrical insulating and sealing tape. Scotch® Rubber Mastic Tape 2228 consisting of an ethylene propylene rubber (EPR) backing coated with an aggressive, temperature-stable mastic adhesive on a liner. Designed for electrical insulating and moisture sealing, intended for both indoor and weather exposed outdoor applications including resistance to UV exposure.

Features:
  • Is a UL recognized component for applications up to 130°C (266°F)
  • Primary electrical insulation for cable and wire connections and vibration padding for motor leads rated up to 1000 volts
  • Thick construction allows quick application build–up and padding over irregular connections
  • Applicable over a temperature range of 32 to 100°F (0 to 38°C) without loss of physical properties
  • RoHS 2011/65/EU Compliant


PRICE
$689.50  Sold in packages of 10 / $68.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width2 in

Product Details

TypeMastic Tape
Package Quantity10
DescriptionMastic Tape
ColorBlack
Series2228
Manufacturers Part Number7000005986
Mil Thickness65 mil
BrandScotch