Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104249

MPN #: 225503-2PK

Global Approved 225503 3-Compartment Tray For Pegboard/Slatwall, 12.75" x 1.75", Acrylic - Pkg Qty 2

Product Description
Azar Display's 3-Compartment Tray Organizers for holding, storing and organizing. This compartment tray is made from crystal styrene plastic and can be used on a pegboard or slat wall. The organizer has 3 square compartments that are all the same size, each square has an inside dimension of 3.875" x 3.875". This pegboard accessory adds versatility to any display, and is perfect for smaller bulk items. The pegboard compartment bins are a great solution for your garage, workshop, or shed to hold small parts such as screws, nuts, bolts, nails, clips and more. Also great for playrooms or classrooms to store legos, small crafts, toy cars, and crayons. Merchandise or organize compacts, nail polish, perfume, hair and jewelry accessories. The three separate bins will keep your space organized and neat, and will give shoppers easy access to grab and go small retail goods in convenience stores, gift shops, or in retail stores. This tray can be used to organize different types of items as well. Use in your office desk stock room, arts and crafts room, work shop (hardware), or kids room. Also available without hooks for use on counter see our item #252720. Pegboard bucket tray will fit any standard pegboard or slatwall. Easy to wipe clean. Keep your items at your fingertips with this stylish and practical display! Sold in multiples of two.

Features:
  • Sold in Packs of: 2
  • Material: Crystal Styrene Plastic
  • Overall Measurement: 12.75"W x 4.5"D x 1.75"H
  • Compartment Measurement: 3.875"W x 3.875"D
  • Color: Clear
PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/4 in
Depth4-1/2 in
Height1-3/4 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number225503-2PK
BrandAzar Displays