Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322259

MPN #: 225830-BLK

Slatwall Cosmetic Tray, 12"W x 9-1/4"D x 2-5/8"H - Pkg Qty 2

Product Description
Azar Displays Divider Tray is a game-changer for the retail industry. The dividers are adjustable to allow products of all shapes and sizes to fit into this display tray. Add dividers, Short or Tall, sold separately, and simply snap in the dividers to the exact size of your product. Add Pusher Tracks to keep your product pushed up front and always clearly visible. The cosmetic tray sits at a 90 degree angle off the wall. The tray bin can sit on a counter as well.The adjustable cosmetic tray is made from high impact clear Polystyrene, this sturdy retail display tray is the right choice for merchandising nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more! This tray is also designed with an interlocking system to connect additional trays, giving the ability to customize the displays to any length on your wall. This cosmetic tray also comes with 2 U-hooks that can hang on pegboards or slatwalls or use this tray on a counter or table top. The tray is best used with dividers and spring loaded track, sold separately. The tray is available in Clear or Black. Sold in Packs of 2.

Features:
  • Sold in Packs of: 2
  • Material: High Impact Clear Polystyrene
  • Overall Measurement: 12"W x 9.25"D x 2.625"H
  • Color: Clear
  • Includes: Two Metal U-Hooks
PRICE
$81.90  Sold in packages of 2 / $40.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth9-1/4 in
Height2-5/8 in
Weight5 lbs

Product Details

StyleSlatWall
Package Quantity2
DescriptionCosmetic Tray
ColorBlack
Manufacturers Part Number225830-BLK
BrandAzar Displays