Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462647

MPN #: 225568-2PK

8 Compartment Nail Polish Tray , 12.25"W x 1.25"H x 8"D, CLR - Pkg Qty 2

Product Description
Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 12.25"W x 8"D x 1.25"H
  • Slot Measurement: 1.375"W x 7.75"D
  • Number of Slots: 8
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth8 in
Height1-1/4 in

Product Details

StylePegboard/Slatwall
MaterialAcrylic
Package Quantity2
Description8-Compartment Nail Polish Tray
ColorClear
Manufacturers Part Number225568-2PK
BrandAzar Displays