Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Overall Measurement: 13.5"H x 11" Diameter
- Base: 12" revolving
- Number of Tiers: 3
- Number of Sections: 18
- Base Color: Black
Weights & Dimensions
| Width | 13-1/2 in |
Product Details
| Number of Tiers | 3 |
| Style | 3 Tier |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | 3 -Tier Revolving Counter Display |
| Color | Clear |
| Manufacturers Part Number | 226030 |
| Brand | Azar Displays |