Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950768

MPN #: 2261060

Allpoints 2261060 Basket, Round, 9.75"Od X4.75"H

Product Description
    Height: 4 3/4" | 121 Mm
  • Size: #6 Fine Mesh .
  • Outer Diameter: 9 3/4" | 248 Mm
  • Type: Top Drain Hook
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2261060
TypeFryer Parts
BrandAllPoints