Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Cabinets & Racks

Server racks and cabinets provide secure and organized storage for computer network equipment and servers. They are designed for the equipment inside to stay easily accessible, properly ventilated, and dust-free. Strong materials like steel ensure the cabinets are durable and can last through long-term use in offices and other commercial environments. Different rack space and size options allow for equipment of all types to be securely stored.
76 Results
Server Rack Cabinets

Server Rack Cabinets

CompareImageDepthWidthHeightDoor TypeRack SpacesWeight CapacityModel #Price
Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Assembled
36 in
24 in
72 in
Front Door: Vented, Rear Door: Vented
37U
1700 . Stationary, 700 . on casters lbs
WB239116A$1,359.00
Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled
36 in
24 in
72 in
Front Door: Vented, Rear Door: Vented
37U
1700 . Stationary, 700 . on casters lbs
Ships Same Day
WB239116
$1,275.00
Kendall Howard™ 12U Compact Series SOHO Server Rack
32-1/4 in
24-7/16 in
27-7/16 in
Front Door: Vented, Rear Door: Vented
12U
400 . Stationary lbs
WBB655874$1,119.00
Kendall Howard™ 8U Compact Series SOHO Server Rack
32-1/4 in
24-7/16 in
20-7/16 in
Front Door: Vented, Rear Door: Vented
8U
400 . Stationary lbs
Ships Same Day
WBB655828
$969.00
Tripp Lite 18U SmartRack Mid-Depth Rack Enclosure Cabinet
33-1/2 in
23-5/8 in
35-5/8 in
Front Door: Vented, Rear Door: Vented
18U
1000 . Stationary, 1000 . on casters lbs
Ships Same Day
WBB1694566
$1,729.00
Tripp Lite 24U SmartRack Mid-Depth Rack Enclosure Cabinet
33-1/2 in
23-5/8 in
45-5/8 in
Front Door: Vented, Rear Door: Vented
24U
1000 . Stationary, 1000 . on casters lbs
Ships Same Day
WBB1903847
$1,639.00
Tripp Lite 12U SmartRack Mid-Depth Rack Enclosure Cabinet
33-1/2 in
23-5/8 in
25-1/8 in
Front Door: Vented, Rear Door: Vented
12U
1000 . Stationary, 1000 . on casters lbs
Ships Same Day
WBB1694442
$945.00
Kendall Howard® ESD Cabinet, 36"W x 18"D x 78"H, Black
18 in
36 in
78 in
-
-
-
WBB3126946$4,369.00
Kendall Howard® ESD Cabinet w/ Pegboard, 36"W x 18"D x 78"H, Black
18 in
36 in
78 in
-
-
-
WBB3126953$5,635.00
Tripp Lite 48U SmartRack Wide Standard-Depth Rack Enclosure Cabinet with Doors & Side Panels
43 in
29-1/2 in
89 in
Front Door: Vented, Rear Door: Vented
48U
3000 . Stationary, 2250 . on casters lbs
WBB1694547$3,829.00
Showing 1-10 of 11 results

Wall Mount Racks and Cabinets

Wall Mount Racks and Cabinets
Wall Mount Racks and Cabinets are designed to organize, store, and protect industrial rack equipment in network wiring closets. Our wall mount server racks are made of solid steel for lasting durability. Select wall mount server cabinet features include adjustable interior side rails, vented or glass front locking doors, removable locking side doors, or swing out capability for extra ventilation.
Showing 1-10 of 26 results

Cable Management

Cable Management
Our Cable Management parts are designed to provide organization and proper storage for network cabling. These cable management kits keep cables neat, organized, and easily accessible to help minimize clutter and optimize airflow. To improve wire management operations, choose from Flat Cable Lacing Panels, Hook And Loop Cable Ties, Lacing Shelves, and much more. Dimensions vary per part.
Showing 1-10 of 21 results
Open Frame Racks

Open Frame Racks

Open Frame Wall Rack

Open Frame Wall Rack

Cabinet Pegboard

Cabinet Pegboard

WiFi Cabinet

WiFi Cabinet

Cabinet Drawer Divider, Drawer, Shelf

Cabinet Drawer Divider, Drawer, Shelf