- Constructed of 1" multi-ply exterior-grade plywood. Will not rust or corrode.
- Individual cabinet is designed for stacking or as a stand alone unit for the laboratory bench
- All-wooden door hinge eliminates hinge deterioration common with metal hinges
- Bright blue finish for immediate identification
- Allows for safe compatible organization of your laboratory chemicals
- Customize a chemical storage center for your special storage needs
- Cabinet floor constructed as a 2" liquid tight trough
- Cabinet supplied with plastic hasp and padlock
- Large Corrosive labels for easy identification
- Includes red BASE letters
SciMatCo 2.5 Liter Base Corrosive Cabinet, Manual Close, 2 Door, Plywood, 47"W x 18"D x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 22x2.5 Liter, Stak-a-Cab™ Base Cabinet, 47"W x 18"D x 18"H
PRICE
$1,219.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 106 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Base Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Series | Stak-a-Cab |
| Handle Type | Pull |
| Style | Stackable |
| Capacity | (22) 2.5 Liter Bottles |
| Number of Doors | 2 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC1560 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |