16 Gallon, Stak-a-Cab™ Oxidizer Cabinet, Plywood, 47"W x 18"D x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
FLAMMABLE OSHA CABINETS
SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinet
SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets are made with a 1" multi-ply exterior-grade plywood, and feature a cabinet floor constructed as a 2" liquid-tight trough. Cabinets feature an internal metal lock, and are clearly marked with yellow "Oxidizer" labels. 16-gallon capacity. SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets meet or exceed all applicable OSHA and UFC standards.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinet
SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets are made with a 1" multi-ply exterior-grade plywood, and feature a cabinet floor constructed as a 2" liquid-tight trough. Cabinets feature an internal metal lock, and are clearly marked with yellow "Oxidizer" labels. 16-gallon capacity. SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets meet or exceed all applicable OSHA and UFC standards.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,085.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 105 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Manual Close |
| Series | Stak-a-Cab |
| Handle Type | Turn |
| Style | Stackable |
| Capacity | (16) 1 Gallon Cans |
| Number of Doors | 2 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC1960 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |