- Constructed of 1" multi-ply exterior-grade plywood. Wood will not rust or corrode.
- Finished with easily identified, blue chemical resistant paint
- Word "ACID" printed on cabinet in 6" red letters
- Individual cabinets may be placed under your work surface with a 32-1/4" clearance
- Designed as a stand alone or stacked up to two units high
- Cabinets have a liquid tight 2" trough to contain accidental spills
- Interior floor and shelf are lined with polypropylene plastic
- Cabinets have an all wooden door hinge to eliminate hinge deterioration
- Cabinet is supplied with one fixed position shelf for safety
- Isolation storage compartment available as an option (SC8071)
SciMatCo 2.5 Liter Acid Cabinet, Manual Close, 2 Door, Plywood, 30"W x 18-1/2"D x 32-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 24x2.5 Liter, Jumbo Stacking Acid Cabinet, 30"W x 18-1/2"D x 32-1/2"H
PRICE
$1,069.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18-1/2 in |
| Height | 32-1/2 in |
| Weight | 108 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Handle Type | Pull |
| Style | Stackable |
| Capacity | (24) 2.5 Liter Bottles |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC8081 |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |