x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 23316 Cut Off Wheel Type 1 A46N 6" x .045" x 7/8" 46 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23316 Cut Off Wheel Type 1 A46N 6" x .045" x 7/8" 46 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2232906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.76 ea.

Price: $138.00 / Pkg of 50

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick  24 Grit Aluminum Oxide - Pkg Qty 10

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick 24 Grit Aluminum Oxide - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

United Abrasives - Sait 23316 Cut Off Wheel Type 1 A46N 6" x .045" x 7/8" 46 Grit Aluminum Oxide

Type 1 thin high speed cut-off wheel, aluminum oxide grain. Soft bond for aggressive cutting without loading. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 46
  • GRADE Coarse
  • DIAMETER INCHES 6
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 10200
  • BONDING TYPE Resin
  • WHEEL TYPE Type 1
  • SERIES A46N
  • UPC 699053233161
  • APPLICATION Aluminum
  • TOOL COMPATIBILITY Angle Grinders
  • THICKNESS INCHES FRACTIONS 1/16
  • MANUFACTURERS PART NUMBER 23316
  • THICKNESS INCHES DECIMALS .045
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 23316 Cut Off Wheel Type 1 A46N 6" x .045" x 7/8" 46 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23316 Cut Off Wheel Type 1 A46N 6" x .045" x 7/8" 46 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2232906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant