- Features:
- Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up attach a tool and go.
- AUTOFEED advances, retrieves cable automatically, up to 20' per minute.
- Versatile AUTOFEED adjusts for cable with a twist of a screwdriver.
- Cable spins at 200 RPM. Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
- Well-balanced design gives machine a lightweight "feel." Transport wheels ease loading into service truck/van.
- Equipped with 1/2 HP induction motor, 115V Models.
- Includes PVC Drain cleaning gloves.
- CSA approved. Approved to UL standards (NRTLC).
- Standard 5/8" Tool Set Equipment: T-403 3" P-Trap Cutter, T-406 Spade Cutter, T-413 3" Cutter, T-407 Retrieving Auger, T-411 2" Cutter.
RIDGID® K-750 Drum Machine W/Tool Set, Autofeed & Gloves, 5/8" Std Equip, 100'L x 5/8"W Cables
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® K-750 Drum Machine W/ Tool Set, Autofeed & Gloves, 115V, 60HZ, 5/8" Std Equip, 100'L x 5/8"W Cables
PRICE
$3,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 to 6 in |
| Max Cable Length | 150 ft |
Product Details
| Type | Autofeed |
| Horsepower | 1/2 HP |
| Rotations per Minute | 200 rpm |
| Series | K-750 |
| Hertz | 60 Hz |
| For Use With | Lateral Lines |
| Voltage | 115 V |
| Includes | Cables, 2" & 3" Cutters, 3" P-Trap Cutter, Spear Blade Cutter, Retrieving Auger |
| Description | Drum Machine W/ Tool Set, Autofeed & Gloves |
| Cables Included | 100' x 5/8" |
| Manufacturers Part Number | 47047 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |