RIDGID® Drain Cleaning Leather Gloves, For Use W/RIDGID® Tools
Write a Review
Questions & Answers (0)
RIDGID Drain Cleaning 1/2 0.2 Gloves, Leather
Specifications
Product Details
| Manufacturers Part Number | 41937 |
| For Use With | Ridgid Tools |
| Description | Drain Cleaning Leather Gloves |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
Ideal for plumbers, maintenance workers, and homeowners alike, the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner puts drain cleaning control in the palm of your hand. This lightweight, versatile machine unclogs and cleans small pipes from 3/4" to 3" in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the ...
RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75L x 3/8W Cable For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400AF offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping ...
RIDGID® K-400 Drum Machine W/ Bulb Auger & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 75'L x 3/8W Cable The K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Features: Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping Handle ...
RIDGID® K-750R W/ Open Cage, IC Cables, Tool Box & Gloves, 115V, 1/2HP, 60HZ, 5/8, 100'L x 5/8W Cables For 3 to 6 (75-150mm) Drain Lines. The K-750R is a self-contained drain cleaner ideal for lateral drain lines from 3 to 6. Easy-to-transport, narrow design for small entry ways and minimal setup make this machine ideal for tough mainline work. Comes equipped with a large blade assortment to handle numerous applications. Clears roots, debris and foreign objects out of main lines, storm drains, house laterals and leach lines. Features: Clear access to drum allows immediate view of cable ...
RIDGID® K-400 Drum Machine W/ Tool Set & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 50L x 3/8W Cable For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. ...