Weighing Dishes
Brand
Type
Diameter
Length
Material
Capacity
Color
Price
Related Products
Features: Reagent reservoirs are designed to assist in repetitive liquid transfer White color enhances solution visibility Angled design promotes funneling of liquid to maximize retrieval, and works with multiple-channel pipettes Pour spouts on corners and textured gripping areas on the sides Low profile is ideal for small volume robotic tips Bulk packed reservoirs are easy to separate Available in a wide range of sizes for all of your pipetting needs 5 Units Per Bag, Case Quantity of 200
MTC Bio™ 7mL Specimen Vials are supplied in translucent, virgin polypropylene or crystal clear virgin polystyrene. Both versions are supplied with an attached polyethylene screw cap. They are CE marked and certified leak proof. Packaged 700 vials with attached caps per case. Features: Virgin Polypropylene/Polystyrene Non-Cytotoxic Leakproof Cap Economical Bulk Packaging
Disposable Polystyrene Beakers feature four-way pour spouts. Polystyrene is lightweight and offers great visual clarity. These economical and disposable beakers are available in a variety of sizes and can withstand indirect heat to 200°F. Polystyrene beakers are not recommended for autoclaving. These disposable beakers offer excellent chemical resistance to diluted or weak acids, aqueous solutions, alcohols and bases. The 5, 10, 20 & 50 ml sizes are excellent for use with atomic absorption, flame photometers and blood cell counters. Dimensions: 2.375" Top OD x 1.375" Bottom OD x 2" ...
MTC Bio™ test tubes are packaged for high volume users in bulk quantity economy cases. Supplied non-sterile and without caps (available separately), all three sizes are available in translucent polypropylene or crystal clear polystyrene. Plug-type caps are available separately. Features: Round Bottoms Non-Sterile Plug Caps Available Separately Resealable Zip Bags Non-Graduated
Rigid Clear Polystyrene Jars offer glass-like clarity with a smooth surface that is slip-resistant. Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents. White Polypropylene SturdeeSeal® PE Foam Lined Cap attached.