Features:
- Virgin Polypropylene/Polystyrene
- Non-Cytotoxic
- Leakproof Cap
- Economical Bulk Packaging
Weights & Dimensions
| Height | 50 mm |
| Size | 17 x 50 mm |
| Diameter | 17 mm |
Product Details
| Type | Specimen Vial |
| Capacity | 7 ml |
| Material | Polystyrene |
| Sterile | No |
| Package Quantity | 700 |
| Description | Specimen/Transport Vial |
| Color | Clear |
| Manufacturers Part Number | V2250 |
| Brand | MTC Bio |