Qorpak PLC-03729 16oz Clear Polystyrene Jar with 89-400 White PP Cap, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Rigid Clear Polystyrene Jars offer glass-like clarity with a smooth surface that is slip-resistant. Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents. White Polypropylene SturdeeSeal® PE Foam Lined Cap attached.
PRICE
$99.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
| Diameter | 89 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 89-400 |
| Color | Clear |
| Cap Material | PP SturdeeSeal® PE Foam Lined |
| Capacity | 480 |
| Includes | Jar and Cap |
| Closure Type | Screw Thread |
| Material | Polystyrene |
| Description | Polystyrene Jar |
| Package Quantity | 24 |
| Manufacturers Part Number | PLC-03729 |
| Cap Color Family | White |
| Brand | Qorpak |