Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Qorpak

Model # :WBB2216997

MPN #: 235998

Qorpak 235998 Oil-Free Round Aluminum Drying Pans, 102mm Dia. x 5/16"D, Case of 500

Product Description
Disposable Aluminum Drying Pans are oil-free and suggested for general purpose drying, weighing, dispensing, and storing. Compatible with Mettler, Sartorius, & Denver Instrument, etc. Small, convenient-to-use inner packs.

PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5/16in
Diameter102mm mm

Product Details

TypeWeighing Pans
MaterialAluminum
Package Quantity500
DescriptionAluminum Drying Pan
ColorSilver
Manufacturers Part Number235998
BrandQorpak