Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1811863

MPN #: 2361-20

Milwaukee® 2361-20 M18™ Portable 18V LED Flood Light - 1100 Lumens (Tool Only)

Product Description
Milwaukee® 2361-20 M18™ Portable 18V Led Flood Light - 1100 Lumens (Tool-Only)

The Milwaukee® M18™ LED Flood Light delivers up to 30% brighter light output than corded 250W halogen lights. Designed to illuminate large workspaces on the jobsite, the cordless flood light uses 8 high-quality LEDs to provide 1,100 lumens and up to 1,300 lux. It's powered by the M18™ REDLITHIUM™ battery for up to 8 hours of runtime on a single charge. With its roll cage design and impact-resistant, replaceable lens, it stands up to the toughest working conditions. This compact flood light features an octagonal shape so the light may be used at multiple angles. The versatile hanger provides hands-free use in a variety of applications. The light carries a limited lifetime LED warranty.
TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.

Features:
  • TRUEVIEW™: High Definition Lighting Technology
  • Up To 30% brighter than corded 250 halogen lights
  • Up To 8 hours of run-time
  • Limited Lifetime LED Warranty
  • Innovative Roll Cage Design
  • Multiple Hanging Features: EMT Hanger, Key Hole Hanger, Cross Bar Hanger, Handle Hanger
  • Flood Light Only. Battery & Charger Sold Seperately

PRICE
$119.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width6-1/4 in
Height6-1/4 in
Weight3-3/8 lbs

Product Details

Water RatingNone
Intrinsically SafeNo
Batteries IncludedNo
Recharging TimeVarious
Runtime Full Power HoursVarious
MaterialPlastic
Manufacturers Part Number2361-20
Lumens1500
Light Modes1
Water ResistantNo
BrandMilwaukee
Battery TypeRechargeable
TypeWork Light
ColorRed
SeriesM18®
StyleFloodlight
RechargeableYes
Number of Batteries1
Max Lumens Range1000+
Voltage18 V
Max Lumens1300
Bulb TypeLED

Warranty

Warranty5 yr