Buyers Products Recessed 3 Inch Wide Square LED Flood Light - 1492138
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Recessed 3 Inch Wide Square LED Flood Light provides 1620 lumens of light across 85 meters. It is designed to be recess-mounted, making the light ideal for truck bumpers, ATVs, and other applications where space may be a constraint. The durable light features a die-cast aluminum body and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. It's backed with a 5 year warranty.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 3-1/9 in |
| Height | 3-3/5 in |
| Size | 2.875" |
| Lead Length | 18 in |
Product Details
| Type | Flood and Spot |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 1.38 A |
| Number of LEDs | 6 |
| Style | Square |
| Mounting Location | 12 mm stud |
| Wattage | 16.56 W |
| Voltage | 12-24 V |
| Description | Flood Light |
| Manufacturers Part Number | 1492138 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 1620 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |