Buyers Products 4.5 Inch Round LED Flood Light - 1492115
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4.5 Inch Round LED Flood Light shines 1350 lumens of light over a 25 meter area. It's ideal for a number of applications, from marine and farm equipment to salt spreaders and work vehicles. Built with corrosion-resistant aluminum housing and a sturdy polycarbonate lens, this light is made to withstand harsh conditions. Weather isn't a problem either; the flood light is rated IP67 for dust and water resistance. This durable design makes it perfect for both on-road and off-road applications. Installation is easy with a stud mount and 36 in. blunt cut lead. Available with a clear or amber lens and black or white housing. Lights are backed with a 5 year warranty.
PRICE
$31.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 2 in |
| Height | 5 in |
| Diameter | 5 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Clear |
| Style | Round |
| Wattage | 18 W |
| Voltage | 12 V |
| Description | Utility Light |
| Manufacturers Part Number | 1492115 |
| Brand | Buyers Products |