Buyers Products 4 Inch Square LED Flood Light - 1492193
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4 Inch Square LED Flood Light with Switch and Handle has a bright 1710 lumen output across a wide area. The top-mounted handle allows you to easily pivot the light up/down and left/right even while wearing heavy gloves, making this light ideal for work sites. The light features a 4 bolt bracket mount and 8 in. blunt-cut leads. It is rated IP67, IP69K for extreme water and dust resistance. The light is backed with a 5 year warranty.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-1/4 in |
| Height | 7-1/4 in |
| Size | 3.9" |
| Lead Length | 8 in |
Product Details
| Type | Flood and Spot |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 1.25 A |
| Number of LEDs | 9 |
| Style | Square |
| Mounting Location | SST |
| Wattage | 15 W |
| Voltage | 12-24 V |
| Description | Flood Light |
| Manufacturers Part Number | 1492193 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 1710 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |