Features:
- Crepe paper tape with a double coated, rubber, pressure sensitive adhesive
- Durable and hand-tearable
- Service Temperature 50 - 225° F
- Apply with a Double-Sided Desk Top Dispenser stock number TDDC926
Weights & Dimensions
| Length | 36 |
| Width | 3/4 |
| Thickness | 7 mil |
Product Details
| Type | Masking Tape |
| Material | Crepe Paper |
| Package Quantity | 48 |
| Color | White |
| Manufacturers Part Number | T954100 |
| Brand | Tape Logic |