Convergent CAT6EZP4BL5B 23AWG 4 PR UTP Cat6 Ez 250 Mhz Blue CMP - 500 Ft. Pullbox Blue
Write a Review
|
Questions & Answers (0)
Product Description
Category 6 Horizontal Cable 23AWG Plenum, unshielded four twisted pairs assembled in a splineless construction.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge/Conductor | 23 AWG Solid Bare Copper ga |
| Diameter | 3/16 in |
Product Details
| Jacket Type | Low Smoke Flame Retardant Polyvinyl Chloride |
| Material | Copper/Polyvinyl Chloride |
| Number of Conductors | 4 Pair |
| Color | Blue |
| Manufacturers Part Number | CAT6EZP4BL5B |
| Brand | CCT |