Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504318

MPN #: CAT6ENP4WH1X

Convergent CAT6ENP4WH1X 23AWG 4 PR UTP Cat6E 550 Mhz CMR - 1,000 Ft. Box White

Product Description
Category 6E 550 Mhz CMR 1,000 Ft. Spool/Box White

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge/Conductor23 AWG Solid Bare Copper ga
Diameter1/4 in

Product Details

Jacket TypePolyvinyl Chloride
MaterialCopper/Polyvinyl Chloride
Number of Conductors4 Pair
ColorWhite
Manufacturers Part NumberCAT6ENP4WH1X
BrandCCT