Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CCT

Model # :WBB504327

MPN #: CAT6EZP4BL1B

Convergent CAT6EZP4BL1B 23AWG 4 PR UTP Cat6 Ez 250 Mhz Blue CMP - 1,000 Ft. Pullbox Blue

Product Description
Category 6 Horizontal Cable 23AWG Plenum, unshielded four twisted pairs assembled in a splineless construction.

PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge/Conductor23 AWG Solid Bare Copper ga
Diameter3/16 in

Product Details

Jacket TypeLow Smoke Flame Retardant Polyvinyl Chloride
MaterialCopper/Polyvinyl Chloride
Number of Conductors4 Pair
ColorBlue
Manufacturers Part NumberCAT6EZP4BL1B
BrandCCT