Novus Premium Office Staples - 24 Gauge - 6mm Length
Write a Review
|
Questions & Answers (0)
Product Description
Novus 24 gauge/6mm premium staples are precision formed and feature a thicker gauge steel to ensure your Novus stapler performs as designed.
PRICE
$2.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Standard |
| Package Quantity | 1000 Staples/Box |
| Description | Premium Office Staples |
| Color | Silver |
| Manufacturers Part Number | 040-0026 |
| Brand | Novus |