Swingline® Premium Heavy Duty Staples, 25 Sheet Capacity, 1/4" Leg, 100 Per Strip, 1000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Use premium, heavy-duty staples in premium heavy-duty staplers. Precision chisel point delivers better piercing ability and less jamming. Crown width is 1/4". Leg length is 1/4". Each strip of SF13 chisel point staples includes 100 staples. For use in: Bostitch 03201, Boston 73131, GBC 224XHD, 213HD, Rapid HD170, 90E, 100E, Swingline 113XD, 900XD, 13-16, 390, 414, Universal 43043
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Heavy Duty |
| Material | Steel |
| Package Quantity | 1000 Staples/Box |
| Description | Premium Heavy Duty Staple |
| Color | Silver |
| Manufacturers Part Number | SWI35314 |
| For Use With | Swingline Heavy-Duty Staplers |
| Sheet Capacity | 25 |
| Brand | Swingline |