Stanley Bostitch® EZ Squeeze™ 130 Premium Staples, 13/16" Leg, 210 Per Strip, 1000/Box
Write a Review
|
Questions & Answers (0)
Product Description
EZ Squeeze Premium Staples are made with Bostitch's B8 PowerCrown feature for ultimate drive performance. As this crowned (peaked) staple top is flattened during the staple drive, it forces the staple legs outward so they are more fully supported by the stapler magazine throughout the drive. This design delivers more stapling force and reduced buckling for maximum penetration. Staples are constructed from superior-quality high-carbon steel wire to reduce buckling for maximum penetration. The EZ Squeeze staples were crafted for specific optimum performance in Bostitch's reduced effort, heavy-duty stapler, EZ Squeeze 130. Finely honed chisel points deliver maximum penetration. Each staple fastens up to 130 sheets. Leg length is 5/8". Staples come 100 per strip.
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 13/16 in |
Product Details
| Type | Staples |
| Staple Type | Heavy Duty |
| Material | Steel |
| Package Quantity | 1000 Staples/Box |
| Description | EZ Squeeze 130 Premium Staple |
| Color | Silver |
| Manufacturers Part Number | BOSSTCR130XHC |
| For Use With | Stanley-Bostitch EZ Squeeze 130 Stapler |
| Sheet Capacity | 130 |
| Brand | Stanley Bostitch |