Haviland Heavy Duty Straight Black Buna Blend Floor Squeegee, Nitrile Rubber, 24" - 324
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 24" Black Buna Blend Heavy Duty Floor Squeegee - 324
Known as the "workhorse" of the floor squeegees, this squeegee features a Black Buna blend rubber blade and is built for a lifetime of tough work. It is a heavy-duty, general purpose tool. The blade exhibits excellent resistance to alcohols and petroleum products. 1/4" x 2" Buna blend rubber compound resists most animal and vegetable products and by-products. Heavy-duty 14 gauge red powder-coated frame engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
Known as the "workhorse" of the floor squeegees, this squeegee features a Black Buna blend rubber blade and is built for a lifetime of tough work. It is a heavy-duty, general purpose tool. The blade exhibits excellent resistance to alcohols and petroleum products. 1/4" x 2" Buna blend rubber compound resists most animal and vegetable products and by-products. Heavy-duty 14 gauge red powder-coated frame engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Type | Straight |
| Color | Red |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Nitrile Rubber |
| Package Quantity | 6 |
| Description | Black Buna Blend Floor Squeegee |
| Manufacturers Part Number | 324 |
| Brand | Haviland |