- 1/4" thick, 2" long, hard rubber blade fastened with lock nuts. Can use Libman Commercial #600 wood handle.
Libman Commercial Heavy Duty Curved Floor Squeegee, Hard Rubber, 24" - 539 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.00 Sold in packages of 4 / $24.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Weight | 2 lbs |
| Cleaning Width | 24 in |
Product Details
| Type | Curved |
| Color | Black |
| Frame | Steel |
| For Use With | #600 |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Hard Rubber |
| Description | 24" Heavy Duty Curved Floor Squeegee |
| Package Quantity | 4 |
| Manufacturers Part Number | 539 |
| Brand | Libman Commercial |