Haviland 24" Black Double Foam Floor Squeegee Rubber Refill - 1124
Write a Review
|
Questions & Answers (0)
Product Description
Two Nitrile blended rubber blades, medium density, closed-cell foam. Refill for the 700 & 0700 Lines.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Style | Refill |
| Type | Floor Squeegee Refill |
| Material | Rubber |
| Package Quantity | 12 |
| Description | Squeegee Refill |
| Color | Black |
| Manufacturers Part Number | 1124 |
| For Use With | 724, 0724 |
| Brand | Haviland |