Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haviland

Model # :WBB2309944

MPN #: 02336NC

Haviland Standard Duty Curved Petroleum Resistant Floor Squeegee, Neoprene, 36" - 02336NC

Product Description
Haviland 36" Petroleum Resistant Standard Duty Curved Floor Squeegee, Case of 6 - 02336NC

Haviland's superior quality Neoprene rubber blade makes this squeegee one of our most popular. The long wearing Neoprene rubber blade is abrasion resistant. Made in the USA.

It is recommended for use in cleanup and around petroleum, oils, and grease.

Features:
  • 16 Gauge curved steel frame
  • 1/4" x 2" rubber which resists petroleum products and by-products
  • All steel frame with rounded corners for protection and safety in shipping
  • Socket accepts a standard 1-1/8" tapered handle


PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Cleaning Width36 in

Product Details

TypeCurved
ColorBlack
FrameSteel
For Use WithStandard
Handle TypeTapered
StyleSqueegee Only
MaterialNeoprene
Package Quantity6
DescriptionPetroleum Resistant Floor Squeegee
Manufacturers Part Number02336NC
BrandHaviland