24 Compartment Steel Literature Organizer - Black
|
Questions & Answers (0)
Product Description
Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. Unit features twenty-four letter-size compartments. Each compartment will hold up to 750 sheets. The organizer can be placed on the floor, desk or table, and can even be mounted to a wall with optional Wall Mount Brackets. 24 Compartments total. Black finish.
PRICE
$619.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-1/2 in |
| Depth | 12-3/4 in |
| Height | 25-3/4 in |
| Weight | 54 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Number of Compartments | 24 |
| Description | 24 Compartment Steel Literature Organizer |
| Color | Black |
| Brand | Safco |