O-Cedar Commercial Curved MaxiRough® Floor Squeegee, Hard Rubber, 24" - 96823-S - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial 24" Curved Floor Squeegee 6/Case - 96823-S
Removes water and wet debris on floors. Tough, long lasting rubber squeegee strip. Heavy-duty aluminum frame construction; steel handle socket for extra strength on 36". Curved blade controls clean-up. Use with tapered handle (sold separately).
Removes water and wet debris on floors. Tough, long lasting rubber squeegee strip. Heavy-duty aluminum frame construction; steel handle socket for extra strength on 36". Curved blade controls clean-up. Use with tapered handle (sold separately).
PRICE
$191.70 Sold in packages of 6 / $31.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 24 in |
| Height | 4 in |
| Weight | 2 lbs |
| Cleaning Width | 24 in |
Product Details
| Type | Curved |
| Color | Silver |
| Frame | Aluminum |
| For Use With | Tapered Handle |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Hard Rubber |
| Description | MaxiRough® Floor Squeegee |
| Package Quantity | 6 |
| Manufacturers Part Number | 96823-S |
| Brand | O-Cedar Commercial |