O-Cedar Commercial Light Duty Straight MaxiPlus® Floor Squeegee, Natural Rubber, 18" - 96820-S - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiPlus® 18" Moss Floor Squeegee - Plastic Frame - 96820-S
Plastic frames easily sanitize, will not rust, and are durable. Unique natural moss rubber leaves floor dry to the touch. Reinforced polypro frame with solid splash guards is both strong and flexible. 4'' twin moss rubber blades; Ideal for use in areas where hygiene is important. Acme threaded handle socket ensures secure handle fit. Use with threaded handle (sold separately).
Plastic frames easily sanitize, will not rust, and are durable. Unique natural moss rubber leaves floor dry to the touch. Reinforced polypro frame with solid splash guards is both strong and flexible. 4'' twin moss rubber blades; Ideal for use in areas where hygiene is important. Acme threaded handle socket ensures secure handle fit. Use with threaded handle (sold separately).
PRICE
$115.00 Sold in packages of 10 / $11.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Cleaning Width | 18 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Plastic |
| For Use With | Light |
| Handle Type | Threaded |
| Style | Squeegee Only |
| Material | Natural Rubber |
| Package Quantity | 10 |
| Description | MaxiPlus® Floor Squeegee |
| Manufacturers Part Number | 96820-S |
| Brand | O-Cedar Commercial |