Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Libman Commercial

Model # :WBB936494

MPN #: 1014

Libman Commercial Standard Duty Straight Flex Blade Floor Squeegee, Foam Rubber, 24" - 1014 - Pkg Qty 6

Product Description
Libman Commercial 24" Flex-Blade Floor Squeegee - 1014

Ideal for removing water from any type of floor including uneven surfaces. Flexible rubber blade made of black, closed-cell foam rubber. 5' steel handle with durable threaded connection that allows both push and pull usage. 24" squeegee.

PRICE
$341.70  Sold in packages of 6 / $56.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width24 in
Depth2 in
Height2-1/2 in
Weight2 lbs
Cleaning Width24 in

Product Details

Handle MaterialSteel
TypeStraight
ColorBlack/Red
FrameSteel
For Use WithStandard
Handle TypeTapered/Threaded
StyleIncludes Steel Handle
MaterialFoam Rubber
DescriptionFlex Blade Floor Squeegee
Package Quantity6
Manufacturers Part Number1014
BrandLibman Commercial