- Soft foam blade for uneven surfaces.
- Replacement squeegee for Libman Commercial #191.
- Uses Libman Commercial #618 handle that has a threaded/taper connection.
- Standard threaded connection that will not work loose.
Libman Commercial Standard Duty Straight Flex Blade Floor Squeegee, Foam Rubber, 18" - 192 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Weight | 0.5 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | #191/#618 |
| Handle Type | Tapered/Threaded |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | Flex Blade Floor Squeegee |
| Package Quantity | 6 |
| Manufacturers Part Number | 192 |
| Brand | Libman Commercial |