- A heavy duty steel hook stake with a baked on Safety Yellow enamel finish.
- 24" long with a 5/8" diameter shank.
- Great for staking down bouncers and inflatables.
- Made in USA!
24" Hook Stake, Yellow
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24" ft |
| Width | 5/8 |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Hook Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 62524BYL |
| Brand | Monk Industries |