Interion by Global Industrial
Model # :WB695620
Interion® 24 Hour Big & Tall Chair With High Back & Adjustable Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Big and Tall 24 Hour Chair
This sturdy fabric task chair from Interion® By Global Industrial supports up to 400 lbs. in weight Plush seat cushion measures 6" thick. Adjustable arms allow you to raise or lower the arm height to your comfortability. Chrome base adds both stability and style. Tilt tension control knob allows you to adjust the tension of the back tilt.
Overall Dimensions: 31.75"W x 30.75"D x 44.5 - 47.5"H
BIFMA and Greenguard Certified.
This sturdy fabric task chair from Interion® By Global Industrial supports up to 400 lbs. in weight Plush seat cushion measures 6" thick. Adjustable arms allow you to raise or lower the arm height to your comfortability. Chrome base adds both stability and style. Tilt tension control knob allows you to adjust the tension of the back tilt.
Overall Dimensions: 31.75"W x 30.75"D x 44.5 - 47.5"H
BIFMA and Greenguard Certified.
PRICE
$525.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Seat Width | 25-1/4 in |
| Seat Depth | 22-3/4 in |
| Seat Height | 20-1/4 - 23-1/4 in |
| Seat Thickness | 6 in |
| Min Seat Height | 20-1/4 in |
| Max Seat Height | 23-1/4 in |
| Base | 5-Star Base |
| Base Diameter | 29 in |
| Back Width | 23-3/4 in |
| Back Height | 33-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695620 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | 24 Hour Big and Tall Chair |
| Frame Material | Chrome |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |