Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jan Fan

Model # :WBB3126467

MPN #: JF-WCM20-DCS-S

Jan Fan® 20" Wall Or Ceiling Mount Fan w/ Drop Cord Switch, 2 Speed, Silver

Product Description

Features:
  • Silver fan with 115V Industrial 2-Speed Motor
  • Modular design saves time and money with ease of maintenance and repairs
  • Designed with 3 heavy duty spring steel blades
  • Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
  • Blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning
  • Blade and guard meet all safety standards including OSHA, UL Probe
  • Clearance between the guard and blade at any point is not less than 2-1/2" (min. 1-1/2" clearance on 20" model)
  • Guards fasten securely to motor using 4 motor thru-bolts
  • Heavy 8-gauge triangle bracket mounts to wall or ceiling using 4 mounting holes
  • Heavy duty mount allows full tilt and swivel of fan head
  • Heavy gauge swivel and tilt motor mounting plate secured with 7/16" hex bolt and reversible locknut
  • Protected with a 5-year hassle free warranty


PRICE
$789.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width36 in
Height26 in
Fan Diameter20 in

Product Details

CFM4250 CFM
Horsepower1/4 HP
ColorSilver
Drive TypeDirect
Mounting LocationWall or Ceiling
Voltage110 V
PhaseSingle
Oscillating/Non OscillatingNon Oscillating
Indoor/OutdoorIndoor
BrandJan Fan

Compliance & Certifications

CertificationsOSHA, UL Probe