- Ultra Quiet Die Cast Aluminum Propeller
- OSHA Approved Safety Guards
- Non Oscillating, 1/4 HP, 1 speed, 230/460V, 3 phase, Explosion Proof, ball bearing motor
- Explosion proof models feature Class I, Group D and Class II, Group E, F & G protection for flammable and carbon dust environment protection
- Warranty of 5 years
Airmaster 24" Haz. Location Explosion Proof Pedestal Fan, 5,739 CFM, 253 W, 1/4 HP, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,699.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 60 - 71 in |
| Weight | 100 lbs |
| Base Diameter | 32 in |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Heavy Duty-Hazardous Location |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Explosion Proof |
| Wattage | 253 W |
| Material | Aluminum |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20450K |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1140 rpm |
| Type | Pedestal Fan |
| CFM | 5739 CFM |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 1.1 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 230 / 460 V |
| Description | EXP Proof Motor - Class 1, Group D & Class 2, Groups E,F,G |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wire |
| Power Cord Type | Not Included |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |