Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Panel Exhaust Fans

Panel exhaust fans are high-capacity ventilation solutions that cool and circulate air in heavy-duty industrial applications. Heavy-duty exhaust reduces odor, smoke, and moisture from the air to create a healthier and more comfortable work environment. With a focus on reliability, industrial panel fans can withstand the demands of commercial settings.
137 Results
Commercial Duty Exhaust Fan

Commercial Duty Exhaust Fan

CompareImageFan DiameterCFMDrive TypeHorsepowerPhaseVoltageModel #Price
Global Industrial™ 36" Commercial Duty Exhaust Fan, 1 Phase, 3/4 HP
36 in
11900 CFM
Belt Drive
3/4 HP
1
115 / 230 V
WBB182399$1,469.00
Global Industrial™ 48" Commercial Duty Exhaust Fan, 3 Phase, 1-1/2 HP
48 in
22000 CFM
Belt Drive
1-1/2 HP
3
230 / 460 V
WBB182433$1,769.00
Global Industrial™ 48" Commercial Duty Exhaust Fan, 3 Phase, 3 HP
48 in
27500 CFM
Belt Drive
3 HP
3
230 / 460 V
WBB182384$2,469.00
Canarm® P Series 24" Panel Mount Exhaust Fan, 115V, 1 Phase, 1/3 HP
24 in
5000 CFM
Direct Drive
1/3 HP
1
115 V
WBB3192031$609.00
Global Industrial™ 48" Commercial Duty Exhaust Fan, 3 Phase, 1 HP
48 in
19100 CFM
Belt Drive
1 HP
3
230 / 460 V
WBB182432$1,879.00
Global Industrial™ 48" Commercial Duty Exhaust Fan, 3/4 HP, Single Phase
48 in
17000 CFM
Belt Drive
3/4 HP
1
115 / 230 V
WBB182407$1,769.00
Global Industrial™ 42" Commercial Duty Exhaust Fan, 3/4 HP, Single Phase
42 in
14000 CFM
Belt Drive
3/4 HP
1
115 / 230 V
WBB182403$1,669.00
Global Industrial™ 60" Commercial Duty Exhaust Fan, 3 Phase, 5 HP
60 in
39000 CFM
Belt Drive
5 HP
3
230 / 460 V
WBB182388$3,199.00
Global Industrial™ 30" Commercial Duty Exhaust Fan, 1 Phase, 1 HP
30 in
11000 CFM
Belt Drive
1 HP
1
115 / 230 V
WBB182396$1,449.00
Global Industrial™ 36" Commercial Duty Exhaust Fan, 3 Phase, 1-1/2 HP
36 in
15000 CFM
Belt Drive
1-1/2 HP
3
230 / 460 V
WBB182424$1,479.00
Showing 1-10 of 48 results
Enclosed High Pressure Exhaust Fan

Enclosed High Pressure Exhaust Fan

Showing 1-10 of 16 results

Heavy Duty Corrosion Resistant Exhaust Panel Fans

Heavy Duty Corrosion Resistant Exhaust Panel Fans
Heavy Duty Corrosion Resistant Exhaust Panel Fans serve as an exhaust fan or air intake for industrial and aricultural environments. Multifan Panel fans can be mounted in a wall in either horizontal or vertical position, and absorb sound vibration for low noise operation. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Models vary.
Showing 1-10 of 16 results
Industrial Duty Exhaust Fan

Industrial Duty Exhaust Fan

Showing 1-10 of 17 results
High Pressure Exhaust Fan

High Pressure Exhaust Fan

Explosion Proof High Pressure Exhaust Fan

Explosion Proof High Pressure Exhaust Fan

Showing 1-10 of 25 results
Wall Axial Fan

Wall Axial Fan

Low Pressure Industrial Duty Wall Fans

Low Pressure Industrial Duty Wall Fans

Heavy Duty Corrosion Resistant Exhaust Panel Fans

Heavy Duty Corrosion Resistant Exhaust Panel Fans
Heavy Duty Corrosion Resistant Exhaust Panel Fans serve as an exhaust fan or air intake for industrial and aricultural environments. Multifan Panel fans can be mounted in a wall in either horizontal or vertical position, and absorb sound vibration for low noise operation. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Models vary.

Panel Fans

Panel Fans
Panel Fans provide air cooling, circulation, and pest control for multiple environments including power plants, warehouses, agricultural facilities, and more. These panel fans include automatic thermal overload protection and feature an enclosed motor design to provide internal component protection, ensuring lasting reliability with no required maintenance even in the harshest working conditions.