- Guard Meets OSHA Standards
- Galvanized Steel Propeller
- 15 Foot Three Conductor Supply Cord and Plug
- Non-oscillating, 1/3 HP, 3 Speed, 115V, 1 Phase, Totally Enclosed Air Over Ball Bearing Motor
- UL/CUL Listed
- 3 Year Warranty
Airmaster Fan UPI-24PA2A (3-SP) 24 Inch Pedestal Fan 1/3 HP 5220 CFM , Non-Oscillating
Write a Review
|
Questions & Answers (0)
Product Description
24" Pedestal Fan - 5220 CFM
PRICE
$525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 16-1/4 in |
| Height | 60 - 71 in |
| Weight | 81 lbs |
| Cord Length | 15 ft |
| Base Diameter | 32 in |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Blade Material | Steel |
| Motor Type | Totally Enclosed Air Over |
| Wattage | 345 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Galvanized Steel |
| Manufacturers Part Number | 71760 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1080 rpm |
| Type | Pedestal Fan |
| CFM | 2820/4020/5220 CFM |
| Horsepower | 1/3 HP |
| Color | Black / Gray |
| Amperage | 3 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |