Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Continental Dynamics

Model # :WB293071

Continental Dynamics® 24" Pedestal Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP

Product Description
Strong summer heat demands a tough misting fan to rule with impressive cooling force. A CD® misting fan helps turn dry spots into the coolest places for a wide variety of outdoor gatherings. The misting fan will provide a fresh and feather light coat of mist that no cool breeze can match for outdoor restaurants, poolside gatherings, amusement parts or riding stables.

The CD® 24" Pedestal Misting Fan has a Totally Enclosed Air Over (TEAO) 3-speed 1/7 HP motor, powering three precision balanced aluminum fan blades. Pedestal fan is height adjustable from 59"– 74-1/2" and comes with a 9.8' GFCI Type Plug. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. The large pedestal base adds stability and safety. Black powder coated zinc plated grille - UV Resistant. UL and cUL Listed and conforms to UL507 Standard. 1 Year Limited Warranty.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth27 in
Height59 - 74-1/2 in
Weight46.2 lbs
Cord Length9.8 ft
Base Diameter27 in
Fan Diameter24 in

Product Details

Number of Speeds3
Fan TypeIndustrial Misting Fan
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationPedestal
Wattage220 W
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part Number293071
Indoor/OutdoorOutdoor
Sound Level68.1
BrandContinental Dynamics
RPM1105 rpm
TypeMisting Fan
CFM5249/6159/7435 CFM
Horsepower1/7 HP
ColorBlack
Amperage2 A
Hertz60 Hz
Voltage120 V
DescriptionPowder Coated Zinc Plated Grille
Oscillating/Non OscillatingOscillating
Power Cord TypeGFCI Plug
Motor InsulationClass A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed, Meets UL507 Standards